Shop All Tool Chests & Cabinets
Urrea
HD-Series Top Chest/Cabinet, 4 Drawer, Black, Steel, 28 in W
Mfr # HD28S4
Zoro # G9838155
product price: $602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
- Material Steel
- Includes Top chest with drawers
- Features 28 in, 4-drawer heavy duty top chest cabinet HD series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # HD28S4
- Zoro # G9838155
- UPC # 660731905311
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 28 in |
Depth | 18" |
Height | 14" |
Details
Item | Top Chest/Cabinet |
Number of Drawers | 4 |
Color | Black |
Material | Steel |
Includes | Top chest with drawers |
Features | 28 in, 4-drawer heavy duty top chest cabinet HD series |
Series | HD-Series |
Description
This URREA HD28S4 28 in, 4-drawer heavy duty top chest cabinet is a great option for all needs of organization and storage of tools. It has the highest standars of quality, design, innovation and performance. The aluminum alloy steel drawer handles provide great durability. Drawer rails with ball bearing glides on both sides offer easy opening and closing. Concave top area provides space for other tools. Perforated panels on the side protect it against bumps or blows. Protection angles against shocks prevent damage to the toolbox. This URREA HD28S4 28 in, 4-drawer heavy duty top chest cabinet is an excellent choice for those who need quality at their fingertips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- KRAFT TOOL Scraper Blade for Scraper, 36" (GG023-01)
- DREMEL Cotton Polishing Wheel, 1 In. Dia. (423E)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- URREA Top Chest/Cabinet, 4 Drawer, Blue, Steel, 27 in W x 15 in D x 12 in H (X27S4A)
- URREA Top Chest/Cabinet, 4 Drawer, Black, Steel, 27 in W x 15 in D x 12 in H (X27S4N)
- URREA Top Chest/Cabinet, 9 Drawer, Red, Steel, 27 in W x 17 in D x 12 in H (X27S9)
- URREA Roller Cabinet, 6 Drawer, Blue, Steel, 27 in W x 37 in D x 18 in H (X27M6A)
- URREA EX-Series Roller Cabinet, 5 Drawer, Red, Steel, 22-1/2 in W x 33-1/2 in D x 18 in H (EX27M5)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Black, 55 in W (KTI75134)
- Urrea Tool Chests & Cabinets