Shop All Tool Chests & Cabinets
Urrea
HD-Series Roller Cabinet, 6 Drawer, Red, Steel, 28 in W x 36 in D x 18 in H
Mfr # HD28M6
Zoro # G9814732
product price: $944.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$944.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Red
- Material Steel
- Includes Roller gabinet with drawers
- Features 28 in, 6-drawer heavy duty roller cabinet HD series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # HD28M6
- Zoro # G9814732
- UPC # 660731905304
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 28 in |
Depth | 36 in |
Height | 18 in |
Details
Item | Roller Cabinet |
Number of Drawers | 6 |
Color | Red |
Material | Steel |
Includes | Roller gabinet with drawers |
Features | 28 in, 6-drawer heavy duty roller cabinet HD series |
Series | HD-Series |
Load Capacity | 55 lb |
Description
The URREA 28 in, 6-drawer heavy-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features drawer handles of aluminum alloy steel providing great durability. Drawer rails with ball bearing glides on both sides. Concave top area. Perforated panels on the side. Corners that protect it against bumps or blows. Protection angles against shocks. 36" x 18" x 28". With 6 drawers: 3 of 21" x 15-3/4" x 2-5/32"; 2 of 21" x 15-3/4" x 5"; and 1 of 21" x 15-3/4" x 7-21/32". 55 lb loading capacity by drawer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Sae Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32097)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID12216)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 6 3/32 in L (J4990-10MXL)
- PROSKIT Adjustable Torque Screwdriver (SD-T635-0112)
- URREA H-Series Top Chest/Cabinet, 6 Drawer, Black, Steel, 27 in W x 27 in D x 12 in H (H27S6)
- URREA H-Series Roller Cabinet, 4 Drawer, Black, Steel, 27 in W x 31-1/2 in D x 18 in H (H27M4)
- URREA Roller Cabinet, 11 Drawer, Red, Steel, 41 in W x 38 in D x 24-1/2 in H (X41M11)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- URREA Service Box, 6 Drawer, Red, 30 in W x 21 in D x 20 in H (JSB306)
- URREA Roller Cabinet, 7 Drawer, Silver, Steel, 27 in W x 30-3/4 in D x 18-1/2 in H (H27M7S)
- GEARWRENCH Tool Chest, 5 Drawer, Black/Orange, 36 in W (83242)
- Urrea Tool Chests & Cabinets