Shop All Pullers
Urrea
Harmonic damper pulley puller 6pc in plastic box
Mfr # 4050
Zoro # G9845365
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plastic case with 6 pieces
- Number of Pieces 6
- For Use With x 4", 5/16" x 5-7/16", 5/16" x 7-7/16"; 3 jaw extractor; 3 bolts and 5/16" x 7-7/16"; 3 jaw extractor; 3 bolts and 1 screw
- Puller Length 13.62
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 13.62 |
Screw Width | 10.08 |
Details
Item | Pulley puller |
Includes | Plastic case with 6 pieces |
Number of Pieces | 6 |
For Use With | x 4", 5/16" x 5-7/16", 5/16" x 7-7/16"; 3 jaw extractor; 3 bolts and 5/16" x 7-7/16"; 3 jaw extractor; 3 bolts and 1 screw |
Application | Industrial duty |
Material | Steel |
Hammer Weight | 5.64 |
Description
If you're looking for a puller that will allow you to remove harmonic dampers without removing the radiator, look no further than the URREA 4050 Harmonic damper pulley puller. The set includes 3 replacement bars 5/16" x 4", 5/16" x 5-7/16", and 5/16" x 7-7/16". It also includes 3 jaw extractor, 3 bolts and 1 screw. With the URREA 4050 Harmonic damper pulley puller in your toolbox, you'll never have to remove the radiator again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 3-1/2 X 3 Carbide Core Cut Annular Cutters Weldon Shank (05D740)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80058D2B72360)
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- URREA 6 ton straight jaw puller set 8PC with metal box (4214B)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Jaw safety clip for 10-ton puller (4011S)
- URREA Reversible Jaw Puller 9" type A (4045)
- URREA 10 ton straight jaw puller set 14pc with metal box (4030B)
- URREA Forcing screw for 10-ton puller (4012S)
- SPEECO SpeeCo S16116000 T-Post Puller, Metal, Red, For Chain, Handyman Jack, S-Hook and Tractor Bucket (S16116000)
- Urrea Pullers