Shop All Pullers
Urrea
Harmonic balancer puller set 17 pc in plastic box
Mfr # 4205
Zoro # G9842890
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Harmonic balancer puller set with 25 pieces
- Number of Pieces 17
- Puller Length 10.79
- Application Industrial duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 10.79 |
Screw Width | 8.58 |
Details
Item | Puller set |
Includes | Harmonic balancer puller set with 25 pieces |
Number of Pieces | 17 |
Application | Industrial duty |
Material | Steel |
Hammer Weight | 2.89 |
Description
The forcing screw is designed to create strong pushing force so the object being removed comes loose. Fastening screws are made of heat-treated steel. The set includes: 3 Screw 3/8” - 16NC x 4”; 3 Screw 3/8” - 24NF x 2”; 3 Screw 5/16” - 18NC x 2”; 3 Screw M8 - 1,25mm x 80mm”; 1 Central screw 5/8” - 18NF x 5” (with bit); 1 Extractor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- AVK Expandable Tool, 6-32, Steel (AA181-632)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- URREA Socket Set 1/2" Dr, 1 Pieces, Polished Mirror (5441-7/16L)
- URREA Crossbar for 6-ton puller (4211)
- URREA Forcing screw for 6-ton puller (4212)
- URREA Jaw safety clip for 10-ton puller (4011S)
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- URREA 10 ton straight jaw puller set 14pc without metal box (4030)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- PROTO Pilot Bearing Puller (J4059)
- Urrea Pullers and Separators