Shop All Ball Peen Hammers
Urrea
Handle, 40-48Oz Ball Pein Hick
Mfr # CAB4UH
Zoro # G0280026
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.7718"
- Head Material Wood
- Overall Width 1.57
- Application Industrial duty
- Handle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # CAB4UH
- Zoro # G0280026
- UPC # 660731683226
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length | 16.7718" |
Overall Width | 1.57 |
Details
Item | Spare handle |
Head Material | Wood |
Application | Industrial duty |
Handle Color | Brown |
Description
Spare american hickory handle for ball pein hammers. Includes wood and metal wedges. Length: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- WELLER Gun Tip, 2 Tips per Card (7235)
- CHANNELLOCK PLIER LONG NOSE 8" HI LEV (CLE318)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Indestructible handle ball pein hammer 20Oz (1320HD)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- URREA Polished ball pein head hammer 8 oz (1308P)
- VAUGHAN Vaughan 770-FS016 163-10 Fiberglass Bp Hammer16 Oz (770-FS016)
- Urrea Hammers and Striking Tools