Shop All Interchangeable Tips & Heads
Urrea
Hammer with interchangeable rubber faces 1-1/2"
Mfr # 1364
Zoro # G0300764
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Material Wooden
- Color Brown
- For Use With Industrial duty
- Overall Length 12.13
- Head length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1364
- Zoro # G0300764
- UPC # 660731634921
- Country of Origin Mexico
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 12.13 |
Head length | 3-3/8" |
Face diameter | 1-1/2" |
Details
Tip Material | Wooden |
Color | Brown |
For Use With | Industrial duty |
Item | Hammer |
Description
Interchangeable Faces Hammer. Plastic face with 60° Shore hardness for soft strikes. Plastic face with 95° Shore hardness for solid strikes. Center cast in Zamak for solid impacts. Compact oak handle offers excellent impact resistance. Dark gray face for soft striking (60 shore). Beige face for rugged = (95 shore). Laser engraved handle for better grip. Material head: Rubber. Material handle: wood. Head weight: 13 oz. Face diameter: 1-1/2". Head length: 3-3/8". Handle length:12-3/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Estwing Mfg E3-28S Rip Hammer Steel - 28 Oz. (6439814)
- BOSCH Laser Level, GLL 1 P Line and Point (GLL 1 P)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- WESTWARD Puller, 4/6 Ton, 2/3 Jaw (4YT15)
- URREA Interchangeable faces hamer 2-13/32" (1362)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- URREA Interchangeable face for 1-1/2” dead blow hammer brown (SF15ST)
- WESTWARD Hammer Tip, Soft, PU, Blue, 2 in, For 22PN77 (22PN81)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Hard (3207.04)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- Urrea Hammers and Striking Tools