Shop All Soft Face & Split Head Hammers
Urrea
Hammer with fixed plastic faces fibberglass handle 13Oz
Mfr # 1383FV
Zoro # G0293588
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Head Length 3-15/32"
- Head Color Red
- Head Material Fiberglass
- Face diameter 1-5/6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1383FV
- Zoro # G0293588
- UPC # 660731638233
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 3-15/32" |
Face diameter | 1-5/6" |
Details
Item | Hammer |
Application | Heavy duty |
Head Color | Red |
Head Material | Fiberglass |
Description
New fiberglass handle with built-in thimble. Resistant plastic faces that avoid hammer rebound. Hammers with fixed plastic faces for hitting soft materials without great strength. Faces: fixed: Material head: plastic. Handle: Fiberglass handle. Head weigth: 13 oz. Face diameter: 1-5/6”. Head length: 3-15/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 11/16 (C17042)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- STANLEY Safety Cutter Safety Recessed, 7 in L (FMHT10358)
- DREMEL High Speed Cutter (116)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- Urrea Soft Face & Split Head Hammers