Shop All Soft Face & Split Head Hammers
Urrea
Hammer with fixed plastic faces 13Oz
Mfr # 1383
Zoro # G0294132
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Head Material Wooden
- Head Color Yellow
- Head Length 3-15/32"
- Face diameter 1-5/6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1383
- Zoro # G0294132
- UPC # 660731603859
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 3-15/32" |
Face diameter | 1-5/6" |
Details
Item | Hammer |
Application | Industrial duty |
Head Material | Wooden |
Head Color | Yellow |
Description
Laser engraving on handle for better grip. Resistant plastic faces that avoid hammer rebound. Hammers with fixed plastic faces for hitting soft materials without great strength. Faces: fixed: Material head: plastic. Handle: Wood. Head weigth: 13 oz. Face diameter: 1-5/6". Head length: 3-15/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 21X22 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB21X22)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (63-606)
- INGERSOLL-RAND 3/8" Drive 72T Sealed Head Ratchet (IR) (759998)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for finishes (1427FV)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- STAHLWILLE TOOLS Plastic hammer d.32 mm 320 g (70160032)
- Urrea Soft Face & Split Head Hammers