Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
Hammer, machined black head 48Oz
Mfr # 1348PN
Zoro # G0279685
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.71
- Includes Hammer
- Color Black
- Length 18"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1348PN
- Zoro # G0279685
- UPC # 660731649932
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 5.71 |
Length | 18" |
Face diameter | 1-7/8" |
Head length | 5-7/8" |
Details
Item | Hammer |
Includes | Hammer |
Color | Black |
Material | Steel |
Description
Black ball pein hammer with phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance. Description: Machined black head. Handle material: Oak. Head weigth: 48 oz. Face diameter: 1-7/8”. Head length: 5-7/8”. Handle length: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Phillips #2 Round (31152)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.50"L, GP Phenolic (3018-A)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- PROTO SET PULLER BEARING SEPARATOR #1 (PO4331)
- URREA Machined head fiberglass handle 8 Oz (1308FV)
- URREA Hammer, machined black head 12Oz (1312PN)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- URREA Machined head fiberglass handle 32 Oz (1332FV)
- URREA Machined head fiberglass handle 12Oz (1312FV)
- URREA Steel Faces hammer 26Oz (1326DB)
- WESTWARD Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber (23X844)
- Urrea Engineer, Drilling & Blacksmith Hammers