Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
Hammer, machined black head 12Oz
Mfr # 1312PN
Zoro # G0293965
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.94
- Includes Hammer
- Color Black
- Length 14"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1312PN
- Zoro # G0293965
- UPC # 660731603675
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 3.94 |
Length | 14" |
Head length | 3-3/4" |
Face diameter | 1-3/16" |
Details
Item | Hammer |
Includes | Hammer |
Color | Black |
Material | Steel |
Description
Black ball pein hammer with phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance. Description: Machined black head. Handle material: Oak. Head weigth: 12 oz. Face diameter: 1-3/16”. Head length: 3-3/4”. Handle length: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #26 HSS Heavy Duty Split Point Stub Drill Bit (DWDST26)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9901D)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-3/16 (KTI-41338)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2420)
- URREA 1-3/8" Bodywork Hammer with wood handle for finishes (1427)
- URREA Machined head fiberglass handle 8 Oz (1308FV)
- URREA Hammer, machined black head fluted handle 32Oz (1332E)
- URREA Machined head fiberglass handle 32 Oz (1332FV)
- URREA Hammer, machined black head 32Oz (1332PN)
- URREA Hammer, machined black head 24Oz (1324PN)
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- Urrea Engineer, Drilling & Blacksmith Hammers