Shop All Hand Files and Rasps
Urrea
Half round wood rasp files 12"
Mfr # UFME12
Zoro # G0332307
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 14.5712"
- Application Heavy duty
- Includes 1 file
- Width 0.391-9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFME12
- Zoro # G0332307
- UPC # 660731692259
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14.5712" |
Width | 0.391-9/64" |
Details
Item | Files |
Profile Shape | Flat |
Application | Heavy duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Rasp |
Thickness | 5/16" |
Handle Color | Silver |
Description
The URREA UFME12 Half round wood rasp files are a great addition to your tool kit. These half round wood rasps have triangular teeth for rough or coarse cuts in aluminum, lead, wood or soft materials. They measure 12" long and 1 9/64" wide with a thickness of 5/16". The files are rasps. If you're looking for the perfect wood rasp file set, look no further than the URREA UFME12 Half round wood rasp files.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (W 13-150 Quick)
- BOSCH Tap, No. 21 Drill Bit Combo 10-32 (BDT1032)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- ECLIPSE Hacksaw Blade Package 32TPI 6" (71-132R)
- URREA Half round smooth files 12" (UFMM12)
- URREA Flat bastard file 12" (UFPB12)
- URREA Flat bastard file 6" (UFPB6)
- URREA Flat smooth file 12" (UFPM12)
- URREA Regular triangular file 10" (UFTR10)
- URREA Flat bastard file 10" (UFPB10)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- Urrea Hand Files and Rasps