Shop All Hand Files and Rasps
Urrea
Half round wood rasp files 10"
Mfr # UFME10
Zoro # G0332824
product price: $10.19
/ea
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 12.2010"
- Application Heavy duty
- Includes 1 file
- Width 0.9861/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFME10
- Zoro # G0332824
- UPC # 660731692242
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12.2010" |
Width | 0.9861/64" |
Details
Item | Files |
Profile Shape | Flat |
Application | Heavy duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Rasp |
Thickness | 9/32" |
Handle Color | Silver |
Description
The URREA UFME10 Half round wood rasp files are a must-have for any professional or DIYer. They provide you with rough or coarse cuts in aluminum, lead, wood and soft materials. Triangular teeth ensure the job is done efficiently. The 10" length makes it perfect for various applications. A file is included to make sure your work is done quickly and easily. These URREA UFME10 Half round wood rasp files will make a world of difference on the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Sander Hand Drywall Soft Grip (UHS)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48911)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- URREA Heavy duty triangular file 6" (UFTP6)
- URREA Flat bastard file 6" (UFPB6)
- URREA Half round wood rasp files 8" (UFME8)
- URREA Half round smooth files 12" (UFMM12)
- URREA Round bastard files 6" (UFRB6)
- URREA Round bastard files 10" (UFRB10)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D181)
- Urrea Cutting and Shaping Tools