Shop All Hand Files and Rasps
Urrea
Half round smooth files 8"
Mfr # UFMM8
Zoro # G0333007
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 9.928"
- Application Heavy duty
- Includes 1 file
- Width 0.4749/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UFMM8
- Zoro # G0333007
- UPC # 660731692204
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 9.928" |
Width | 0.4749/64" |
Details
Item | Files |
Profile Shape | Flat |
Application | Heavy duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Smooth |
Thickness | 7/32" |
Handle Color | Silver |
Description
The URREA UFMM8 Half round smooth files are durable and reliable. These files are recommended for fine finishing on concave, convex and plane surfaces. The length is 8” while the width is 49/64”. The thickness is 7/32”. Made of Smooth material, they are designed to be long lasting. You'll love these URREA UFMM8 Half round smooth files.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- WILLIAMS Williams Replacement Hook Jaw, for 18" Pipe Wrench (13555)
- URREA 1" drive 6-point short impact socket 1-3/16" (10019)
- URREA Round smooth file 8" (UFRM8)
- URREA Flat smooth file 8" (UFPM8)
- URREA Flat smooth file 14" (UFPM14)
- URREA Half round wood rasp files 12" (UFME12)
- URREA Round smooth file 10" (UFRM10)
- URREA Half round wood rasp files 10" (UFME10)
- DYNAMIC Tools 12" Round Hand File, Bastard Cut (D094303)
- Urrea Cutting and Shaping Tools