Shop All Hand Files and Rasps
Urrea
Half round smooth files 10"
Mfr # UFMM10
Zoro # G0333104
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 11.8510"
- Application Heavy duty
- Includes 1 file
- Width 0.4761/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UFMM10
- Zoro # G0333104
- UPC # 660731692211
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 11.8510" |
Width | 0.4761/64" |
Details
Item | Files |
Profile Shape | Flat |
Application | Heavy duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Smooth |
Thickness | 9/32" |
Handle Color | Silver |
Description
For general use on concave, convex and plane surfaces. Rommended for fine finishing. Length: 10”. Width: 61/64”. Thickness: 9/32”. File: Smooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (76443D2B113545)
- VEGA Square 3 Power Bit x 3-1/2" 2Pc (190R3C)
- URREA Flat bastard file 6" (UFPB6)
- URREA Flat bastard file 12" (UFPB12)
- URREA Flat smooth file 8" (UFPM8)
- URREA Round bastard files 8" (UFRB8)
- URREA Half round bastard files 8" (UFMB8)
- URREA Half round bastard files 10" (UFMB10)
- GENERAL TOOLS File Thread Repair Tpi 9 (177-2)
- Urrea Cutting and Shaping Tools