Shop All Hand Files and Rasps
Urrea
Half round bastard files 8"
Mfr # UFMB8
Zoro # G0332666
product price: $17.19
/ea
Sold in multiples of 12 for $206.28
$206.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 9.848"
- Application Heavy duty
- Includes 1 file
- Width 0.9849/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFMB8
- Zoro # G0332666
- UPC # 660731692174
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 9.848" |
Width | 0.9849/64" |
Details
Item | Files |
Profile Shape | Flat |
Application | Heavy duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Bastard |
Thickness | 7/32" |
Handle Color | Silver |
Description
Get the URREA UFMB8 Half round bastard files 8" for general use on concave, convex and plane surfaces. These files are recommended for fast trimming. They measure 8” in length, 49/64” in width and 7/32” in thickness. The bastard file is made of high quality material that can be used with both cutting and shaping applications. If you're looking for a general purpose hand file to complete your job, get the URREA UFMB8 Half round bastard files 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXTEX Testex Press-O-Film® Kit (20TECXKIT)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, Steel (GL6X3500T----01)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- URREA Half round smooth files 10" (UFMM10)
- URREA Flat bastard file 14" (UFPB14)
- URREA Half round smooth files 12" (UFMM12)
- URREA Heavy duty triangular file 7" (UFTP7)
- URREA Heavy duty triangular file 8" (UFTP8)
- URREA Flat bastard file 10" (UFPB10)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- Urrea Hand Files and Rasps