Shop All Grease Pumps
Urrea
Grease pump for bucket 12"
Mfr # 2361
Zoro # G9712252
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 12.6
- Overall Length 20.47
- Color Silver
- For Use With . Bucket size: 25-50 lb gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2361
- Zoro # G9712252
- UPC # 660731660180
- Country of Origin India
- Category Grease Pumps
Dimensions
Overall Width | 12.6 |
Overall Length | 20.47 |
Overall Depth | 3.54 |
Dia. | 12" |
Details
Item | Grease gun |
Material | Steel |
Color | Silver |
For Use With | . Bucket size: 25-50 lb gal |
Application | Industrial duty |
Includes | Grease pump for bucket |
Description
Supplies 2 oz/pump. Fits on 5 gallon buckets or drums. Diameter: 12". Bucket size: 25-50 lb / 5 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 1/2)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116882-50)
- GATES Hi-Power II Belts, A36 (A36)
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- URREA Pneumatic grease pumps 66lb (23629)
- URREA Foot operated grease pump 22lb (23623)
- URREA Pneumatic grease pumps 33lb (23628)
- LINCOLN LUBRICATION Lincoln Grease Gun Filler Pump (1296)
- GROZ Oil Pump Repair Kit (45565)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (29FW99)
- ATD TOOLS ATD Tools ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums (ATD-5289)
- Urrea Grease Pumps