Shop All Grease and Oil Pump Accessories
Urrea
Grease pump coupler
Mfr # 23601
Zoro # G9701393
product price: $4.55
/ea
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.94
- Color Silver
- Overall Width 1.97
- Application Industrial duty
- Includes Grease pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23601
- Zoro # G9701393
- UPC # 660731693690
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 3.94 |
Overall Width | 1.97 |
Details
Item | Pump |
Color | Silver |
Application | Industrial duty |
Includes | Grease pump |
For Use With | BAR psi |
Max. Pressure (PSI) | 600 psi |
Material of Construction | Steel |
Description
Hexagonal nut for easy tightening. 4 jaw costruction. Hidraulic coupler. Description: 413 BAR (6,000 psi).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (BK40)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- D&D 63 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB59)
- FESTO Filter LF-D-5M-MIDI-A (LF-D-5M-MIDI-A)
- URREA Suction pistol (23625)
- URREA Bucket grease pump 22lb. (23621)
- URREA Needle nozzle for grease pump (23602)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- WESTWARD Suction Gun, 24 oz., Black (21EM07)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- Urrea Grease and Oil Pump Accessories