Shop All Grease and Oil Pump Accessories
Urrea
Grease pump accessories set 7pc
Mfr # 23600
Zoro # G9704010
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.39
- Color Silver
- Includes 7 pieces
- Application Industrial duty
- Overall Width 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23600
- Zoro # G9704010
- UPC # 660731666755
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 10.39 |
Overall Width | 3.07 |
Details
Item | Pump |
Color | Silver |
Includes | 7 pieces |
Application | Industrial duty |
Material of Construction | Steel |
Description
The set includes: neddle spout 2-1/2" x 1/32", seal lubricator 4-1-/2", quick-connect flexible extension 16 x 9/32", needle spout 5-1/2" x 1/8", angular adapter 4-1/2", 4" angular straight coupling, suspension lubrication professional adapter 5-1/4" x 1/4", carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- DAYTON BX65 Cogged V-Belt, 68 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A131 (6A131)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- URREA Suction pistol (23625)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- WESTWARD Grease Gun Swivel, 360 Deg., 1/4 In. (21EM20)
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L (52NZ90)
- WESTWARD Suction Gun, 24 oz., Black (21EM07)
- WESTWARD High Pressure Grease Pump (21EM08)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- Urrea Grease and Oil Pump Accessories