Shop All Grease and Oil Pump Accessories
Urrea
Grease Fitting, 80Pc Sae
Mfr # 23603
Zoro # G9704169
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.91
- Color Brown
- Includes Grease fittings with 80 pieces
- For Use With , 10 pc 45° angle 21.8", 25 straight 16.8", 10 pc 90° angle 19.3", 10 pc 45° angle 20.8", 5 pc 5 pc straight
- Overall Width 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23603
- Zoro # G9704169
- UPC # 660731696974
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 5.91 |
Overall Width | 6.3 |
Details
Item | Fittings |
Color | Brown |
Includes | Grease fittings with 80 pieces |
For Use With | , 10 pc 45° angle 21.8", 25 straight 16.8", 10 pc 90° angle 19.3", 10 pc 45° angle 20.8", 5 pc 5 pc straight |
Application | Industrial duty |
Material of Construction | Steel |
Description
Corrosion resistant zinc coating. Steel ball check valve with hardened spring for maximum durability. The set includes: 10 pc 90° angle 21.3", 10 pc 45° angle 21.8", 25 straight 16.8", 10 pc 90° angle 19.3", 10 pc 45° angle 20.8", 5 pc straight 13.7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 40'' (4L400)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX 90 (FF6500-06-06)
- CAMPBELL HAUSFELD IND Coupler And Plug, 1/4" (MP515500AV)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- URREA Suction pistol (23625)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- WESTWARD Hydraulic Grease Coupler (13X049)
- SUNNYSIDE Toluol, 1 gal. (821G1)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Oil Service 1/2 inch x 50 ft 800 PSI RACR Adjustable Speed Control (OMPC450K-02)
- LINCOLN Lubrication Kit (87312)
- CRC CRC Dielectric Grease, 10 Wt Oz, Aerosol, Silicone, Translucent to Opaque (3082)
- Urrea Grease and Oil Pump Accessories