Shop All Digital Multimeters
Urrea
General use clamp-on digital multimeter 0, 3A to 600 A
Mfr # UD333
Zoro # G0332325
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Clamp-on digital multimeters
- Color Red
- Length (In.) 5.75
- Fitting Material Plastic
- Source Voltage 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UD333
- Zoro # G0332325
- UPC # 660731632385
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 5.75 |
Details
Item | Multimeters |
Includes | Clamp-on digital multimeters |
Color | Red |
Fitting Material | Plastic |
Source Voltage | 400 |
Description
With set of test probes. Alligator clips. Vinyl case. Special clamp design. Digital screen. 3-1/2 digits. 2,000 counts. Automatic polarity indicator. Backlight LCD screen. General use. Current: 0,3A to 600 A. Voltage: 600V. Resistance: 0.1 Ω to 200 MΩ. Frequency: 0.1 Hz to 2000 Hz. Description: AC only. Batteries: 9 V. Opening width: 1.25’’. Long: 3.35’’. Wide: 1.33’. High: 8.18’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- TRIPLETT Sound Level Meter (SLM400)
- PECO Remote Sensor (68671)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- OTC Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (3940)
- ELECTRONIC SPEC Electronic Specialities 687 Low Current Probe Digital Multimeter (EL99267)
- SANWA Digital Multimeter with True RMS + High Input Impedance (RD701)
- SANWA Digital Multimeter with True RMS + Datalogging and PC Link (PC720M)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM78C)
- GREENLEE TEXTRON Greenlee Multimeter, Digital Display (DM-45)
- Urrea Digital Multimeters