Shop All Digital Multimeters
Urrea
General use clamp-on digital multimeter 0, 3A to 100 A
Mfr # UD334
Zoro # G0332167
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Clamp-on digital multimeters
- Fitting Material Plastic
- Source Voltage 400
- Length (In.) 9.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UD334
- Zoro # G0332167
- UPC # 660731632392
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 9.13 |
Details
Item | Multimeters |
Color | Red |
Includes | Clamp-on digital multimeters |
Fitting Material | Plastic |
Source Voltage | 400 |
Description
With set of test probes. Alligator clips. Vinyl case. True RMS. Trigger opens clamp. Digital screen. 3-3/4 digits. 4,000 counts. Automatic polarity indicator. This model has a AC/DC selector. Hand selection dial. Current: 0,3A to 100 A. Voltage: 600V. Resistance: 0.1 Ω to 400 MΩ. Frequency: 1 Hz to 4000 Hz. Description: AC/DC. Batteries: 9 V. Opening width: 1.25’’. Long: 3.35’’. Wide: 1.33’. High: 8.18’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (37XR-A)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- DWYER INSTRUMENTS A3030 Pressure Switch/Gage, 0-30 Inch Wc (A3030)
- HOBO Water Temperature Data logger (MX2201)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (33XR-A)
- FLIR Flex Clamp Adapter, For Multimeters, 18inL (TA74)
- SANWA Pocket Size Digital Multimeter with Built-In Case (PM7a)
- UEI TEST INSTRUMENTS True Rms 1000v Digital Multimeter, Temp (DM515)
- PROSKIT Multimeter, Digital (MT-1210)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-83-5/CWG)
- Urrea Digital Multimeters