Shop All Combination Wrench Sets
Urrea
Full polished open-end wrenches set (9 pieces), metric
Mfr # 30000RM
Zoro # G9730102
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Includes Wrench set, 9 pieces
- Weight 3.13 lbs
- Overall Length 3.54 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 30000RM
- Zoro # G9730102
- UPC # 660731607246
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 3.54 in |
Details
Number of Pieces | 9 |
Includes | Wrench set, 9 pieces |
Weight | 3.13 lbs |
Color | Silver |
Material | Steel |
Item | Wrench set |
Description
These URREA 30000RM Full polished open-end wrenches set are the tools you need for your project. The set includes 9 different sizes of open-end wrenches, which fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High quality molybdenu. vanadium steel alloy offers excellent durability and dependability. When it comes to opening up various types of fasteners, these URREA 30000RM Full polished open-end wrenches are designed to meet the demands of the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- TEKTON 1-5/8 Inch Combination Wrench (WCB23041)
- POWERWELD Clear Face Shield, Fibre-Metal Style, 9" x 19" (4199C)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- URREA Full polished 12-pt combination wrench set 19PC mm (120070M)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA 12-point Non-sparking Combination Wrench Set of 15Pc (UH1200F)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- URREA 12-point black finish combination wrench set (15 pieces). (1200FB)
- URREA Full polished 12pt short combin wrench set 9pc (1200T9)
- KEN-TOOL SAE Heavy-Duty Cap Nut Wrench (30618)
- Urrea Wrenches