Shop All Combination Wrench Sets
Urrea
Full polished Open-end Wrench Set (5 pieces), inches
Mfr # 3000N
Zoro # G9729761
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Includes Wrench set, 5 pieces
- Overall Length 16.14 in
- Material Steel
- Weight 1.82 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 3000N
- Zoro # G9729761
- UPC # 660731607321
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 16.14 in |
Details
Number of Pieces | 5 |
Includes | Wrench set, 5 pieces |
Material | Steel |
Weight | 1.82 lbs |
Color | Silver |
Item | Wrench set |
Description
The set includes 5 wrenches, sizes: 3/8" x 7/16", 1/2" x 9/16", 9/16" x 5/8", 11/16" x 3/4", 13/16" x 7/8". Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5% (M35) RHS/RHC #7 (47741)
- TENG TOOLS Hobby Knife Box Cutter w/9mm Blade - 710H (710H)
- IGAGING 8" Electronic Digital Angle Protractor - 35-408 (35-408)
- URREA 12-point Non-sparking Combination Set of 26Pc (UH1200QM)
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- URREA Satin finish 12pt combination wrench set 25 pc (1200QMA)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000D)
- TEKTON Combination Wrench Set, 14-Piece (6-19 mm) (WCB90208)
- Urrea Combination Wrench Sets