Shop All Combination Wrench Sets
Urrea
Full polished Open-end Wrench Set (15 pieces), inches
Mfr # 3000G
Zoro # G9732062
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Includes Wrench set, 15 pieces
- Color Silver
- Weight 5.46 lbs
- Overall Length 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3000G
- Zoro # G9732062
- UPC # 660731607291
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 5.51 in |
Details
Number of Pieces | 15 |
Includes | Wrench set, 15 pieces |
Color | Silver |
Weight | 5.46 lbs |
Material | Steel |
Item | Wrench set |
Description
The set includes 15 wrenches, sizes: 3/16 x 1/4", 1/4" x 5/16", 5/16 x 3/8", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/16" x 5/8", 5/8" x 3/4", 19/32" x 11/16", 5/8" x 11/16", 11/16" x 3/4", 13/16" x 3/4", 3/4" x 7/8", 13/16" x 7/8", 15/16" x 1". Thin ends for better access" narrow areas. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- MILWAUKEE TOOL Socket Extension Set 14 in L, 4 Pieces, Chrome (48-22-9340)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LXZ3)
- PROTO 1 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J10015L)
- URREA Satin finish 12pt combination wrench set 15pc (1200FMA)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Full polished 6-point combination wrench set 6 pc (1200DH)
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- Urrea Combination Wrench Sets