Shop All Combination Wrench Sets
Urrea
Full polished Open-end Wrench Set (10 pieces), inches
Mfr # 3000H
Zoro # G9712410
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes Wrench set, 10 pieces
- Material Steel
- Overall Length 18.27 in
- Weight 4.50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 3000H
- Zoro # G9712410
- UPC # 660731607307
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 18.27 in |
Details
Number of Pieces | 10 |
Includes | Wrench set, 10 pieces |
Material | Steel |
Weight | 4.50 lbs |
Color | Silver |
Item | Wrench set |
Description
Set of 10 pieces, with thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Set content: Open-end wrench measures: 1/4" x 5/16, 5/16x3/8", 7/16x1/2", 1/2x9/16", 9/16x5/8", 5/8x3/4", 11/16x3/4", 13/16x7/8", 15/16x1", 1-1/16x1-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 33/64 in. (47333)
- PALMGREN 1-1/2" Light Duty Drill Press Vise, 1-1/2" with (9612152)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Hex Die (DWT40PC-MM-HEX)
- MAKITA Makita 322701-3 Die Holder (322701-3)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000D)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA 12-point black finish combination wrench set (7 pieces). (1200HB)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- URREA Metric Long Pattern Combination Wrench Set (12-Piece) (1200AML)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- STANLEY Stanley 85-927 6 Piece Full Polish Combination Wrench Set, 12 Point (85-927)
- Urrea Combination Wrench Sets