Shop All Combination Wrench Sets
Urrea
Full polished Open-end Wrench Set (10 pieces), inches
Mfr # 3000D
Zoro # G9748205
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes Wrench set, 10 pieces
- Material Steel
- Color Silver
- Overall Length 18.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3000D
- Zoro # G9748205
- UPC # 660731607284
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 18.35 in |
Details
Number of Pieces | 10 |
Includes | Wrench set, 10 pieces |
Material | Steel |
Color | Silver |
Weight | 3.50 lbs |
Item | Wrench set |
Description
Set of 10 pieces, with thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Set content: Open-end wrench measures: 3/16x1/4", 5/16x3/8", 3/8x7/16", 7/16x1/2", 1/2x9/16", 9/16x5/8", 19/32x11/16", 3/4x7/8", 13/16x7/8", 15/16x1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 19/64 (44419)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 10" (18211)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG XL)
- KNIPEX External, 5 1/4", 90 deg Angled Precision (49 21 A01 SBA)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Full polished 12-pt combination wrench set 19PC mm (120070M)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- URREA Obstruction Wrenches (Set of 3 pieces), inches. (1700A)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000H)
- URREA Full polished 6-pt combination wrench set 13PC MM (1200DHM)
- GEARWRENCH 7-Piece Metric Combination Set (EHT9417)
- Urrea Combination Wrench Sets