Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 9mmx10mm Opening size
Mfr # 30910
Zoro # G9731335
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-1/8"
- Includes Metric full polish open-end wrenches
- Application Heavy duty
- Head Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 30910
- Zoro # G9731335
- UPC # 660731685121
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8" |
Details
Includes | Metric full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 3/16" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 9 x 10 mm. Total length: 5-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- MIDWEST FASTENER White Plastic Rotary Click Dimmer Knobs 6PK (77985)
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet, 18V (XRW01Z)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 11/16" opening size (1135)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size (1139)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1228)
- Urrea Combination Wrenches