Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 8 mm X 9 mm opening size
Mfr # 30809
Zoro # G9731134
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Metric full polish open-end wrenches
- Overall Length 5-1/8"
- Head Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 30809
- Zoro # G9731134
- UPC # 660731607796
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8" |
Details
Application | Heavy duty |
Includes | Metric full polish open-end wrenches |
Head Thickness | 3/16" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 8 x 9 mm. Total length: 5-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T30, 1-1/4", PK5 (480-TX-30X-5PK)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-12 Nf (97122)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA 12-point black finish combination wrench 13 mm opening size (1213MB)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A292)
- Urrea Wrenches