Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 8 mm X 10 mm opening size
Mfr # 30810
Zoro # G9711254
original price:
$8.28
40% off
new price: $4.89
/ea
Sold in multiples of 6 for $29.34
$29.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-1/8"
- Application Heavy duty
- Includes Metric full polish open-end wrenches
- Head Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 30810
- Zoro # G9711254
- UPC # 660731607802
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8" |
Details
Application | Heavy duty |
Includes | Metric full polish open-end wrenches |
Head Thickness | 3/16" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 8 x 10 mm. Total length: 5-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench (E-18)
- IRWIN Wood Drill Bit Sets (49600)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.125"L, Steel (GN8C----B2-L-21)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- URREA Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size (1162)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- CRESCENT 1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW3)
- Urrea Combination Wrenches