Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 6 mm X 7 mm opening size
Mfr # 30607
Zoro # G9712934
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metric full polish open-end wrenches
- Application Heavy duty
- Overall Length 4-1/2"
- Head Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 30607
- Zoro # G9712934
- UPC # 660731607734
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 4-1/2" |
Details
Includes | Metric full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 3/16" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 6 x 7 mm. Total length: 4-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 5/16 Full Polish Comb Wrench 6 Pt (81769)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- J.W. WINCO GN817-10-12-M16X1.5-CK-NI Indexing Plunger (817-10-12-M16X1.5-CK-NI)
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA 1-1/16" Non-sparking Combination 12-point Wrench (UH1234)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- WESTWARD Wrench, Combination/Extra Long, SAE, 13/16 (54PN84)
- Urrea Combination Wrenches