Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 5/8" x 11/16" opening size
Mfr # 3034
Zoro # G9731030
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Full polish open-end wrenches
- Overall Length 8-1/4"
- Head Thickness 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3034
- Zoro # G9731030
- UPC # 660731607512
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8-1/4" |
Details
Application | Heavy duty |
Includes | Full polish open-end wrenches |
Head Thickness | 9/32" |
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 5/8" x 11/16". Total length: 8-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- WESTWARD Aircraft Drill, 1/4x12 In, HSS, Blk Oxide (5TVK9)
- OSG Spiral Point Tap, Plug 3 Flutes (1212608)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 12-point black finish combination wrench 12 mm opening size (1212MB)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- Urrea Combination Wrenches