Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 5/16" x 3/8" opening size
Mfr # 3020
Zoro # G9712121
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full polish open-end wrenches
- Application Heavy duty
- Overall Length 5-1/8"
- Head Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 3020
- Zoro # G9712121
- UPC # 660731607376
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8" |
Details
Includes | Full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 3/16" |
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 5/16" x 3/8". Total length: 5-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024M)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-28 (T/A54476)
- URREA 5/16" Non-sparking Combination 12-point Wrench (UH1210)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size (1139)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA Full Polished 6-point Combination Wrench 10 mm (1210MH)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 19mm (81676)
- Urrea Wrenches