Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 36 mm X 41 mm opening size
Mfr # 33641
Zoro # G9730890
Sold in multiples of 6 for $241.50
$241.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish open-end wrenches
- Overall Length 17"
- Application Heavy duty
- Head Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 33641
- Zoro # G9730890
- UPC # 660731607994
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 17" |
Details
Includes | Metric full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 9/16" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 36 x 41 mm. Total length: 17".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk Reel 100' Mach6 (1932877)
- SWANSON TOOL 48" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB48M)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5019M)
- PROTO Metric L Key, 12 mm Tip Size, 4 51/64 in Long, 44 mm Short (J46324)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- URREA 10 Mm X 12 Mm Obstruction Sati (171012)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA Full polished 12-point 45° box-end wrech, 24 Mm X 26 Mm opening size. (82426)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- SUNEX 12 Pc. Metric Full Polish V-Groove Combination Wrench (9917MA)
- Urrea Wrenches