Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 32 mm X 36 mm opening size
Mfr # 33236
Zoro # G9740304
Sold in multiples of 6 for $251.94
$251.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-3/4"
- Includes Metric full polish open-end wrenches
- Application Heavy duty
- Head Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 33236
- Zoro # G9740304
- UPC # 660731607987
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-3/4" |
Details
Includes | Metric full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 17/32" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 32 x 36 mm. Total length: 15-4/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 1634519 Shoe Jr3050T (163451-9)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L641)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1"-8 (DWT54924)
- LOCK TECHNOLOGY Metric Shockit Crows Foot Set (LTILT1910)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA 12-point black finish combination wrench 20 mm opening size (1220MB)
- URREA 12-point black finish combination wrench 1" opening size (1232B)
- URREA 12-point black finish combination wrench 7 mm opening size (1207MB)
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- GEARWRENCH 41mm 12 Point Long Pattern Satin Combination Wrench (81841)
- Urrea Wrenches