Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 3/16" x 1/4" opening size
Mfr # 3016
Zoro # G9711613
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full polish open-end wrenches
- Overall Length 3-7/8"
- Size 3/16" x 1/4"
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3016
- Zoro # G9711613
- UPC # 660731607345
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 3-7/8" |
Size | 3/16" x 1/4" |
Details
Includes | Full polish open-end wrenches |
Material | Steel |
Application | Heavy duty |
Item | Wrenches |
Head Thickness | 5/32" |
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 3/16" x 1/4". Total length: 3-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- URREA Cushion Grip Screwdriver, 3/16X4 slotted (9402)
- CARDINAL SAFETY CO Recessed 4.53in L, 10 PK (C-102R S/S)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- URREA High Leverage Wrench, 1-1/8" opening dimension. (2618HL)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- URREA Urrea 9/16"" 12-Point Full Polish Chrome Combination Wrench (1218T)
- URREA Full polished Open-end Wrench, 11/16" x 3/4" opening size (3035)
- CAPRI TOOLS 17 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M17SB)
- Urrea Combination Wrenches