Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 25 mm X 28 mm opening size
Mfr # 32528
Zoro # G9748503
product price: $25.39
/ea
Sold in multiples of 6 for $152.34
$152.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish open-end wrenches
- Overall Length 12-5/8"
- Application Heavy duty
- Head Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 32528
- Zoro # G9748503
- UPC # 660731607956
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 12-5/8" |
Details
Includes | Metric full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 13/32" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 25 x 28 mm. Total length: 12-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PH2IRB)
- KLEIN TOOLS Glow in the Dark Fish Tape, 20-Foot (50550)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- URREA 12-point black finish combination wrench 11 mm opening size (1211MB)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA 12-point extra long combination wrench 16 mm opening size (1216ML)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- Urrea Wrenches