Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 19 mm X 22 mm opening size
Mfr # 31922
Zoro # G9740313
product price: $10.59
/ea
Sold in multiples of 6 for $63.54
$63.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Application Heavy duty
- Includes Metric full polish open-end wrenches
- Head Thickness 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 31922
- Zoro # G9740313
- UPC # 660731607895
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 9-1/2" |
Details
Application | Heavy duty |
Includes | Metric full polish open-end wrenches |
Head Thickness | 11/32" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 19 x 22 mm. Total length: 9-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97877QPB103050)
- DRILL AMERICA m10x.75 HSS Metric Hand Tap (DWTSMT10X.75)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- JONARD TOOLS Duct Cutter for Up to 1 1/8" (28 mm) Out (MDC-28)
- URREA 1-1/8" Non-sparking Combination 12-point Wrench (UH1236)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size (1139)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- URREA 12-point Full polished flex head Wrench, 17 mm opening size (1270-17M)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- CRAFTSMAN Wrenches, 1/4" Short SAE Combination Wre (CMMT12082)
- Urrea Combination Wrenches