Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 16 mm X 17 mm opening size
Mfr # 31617
Zoro # G9713129
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/4"
- Includes Metric full polish open-end wrenches
- Application Heavy duty
- Head Thickness 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 31617
- Zoro # G9713129
- UPC # 660731607871
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8-1/4" |
Details
Includes | Metric full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 9/32" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 16 x 17 mm. Total length: 8-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box, 50 lb Capacity / 25 lb Capacity per Drawer, 22" W x 16" D x 14" H (48-22-8442)
- QUALTOOL Extension, 1/4" Hex Drv to 3/8" Sqr Male (250SH 3/8-2)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA 12-point Full polished flex head Wrench, 3/8" opening size (1270-12)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- Urrea Wrenches