Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 14 mm X 17 mm opening size
Mfr # 31417
Zoro # G9731414
Sold in multiples of 6 for $56.10
$56.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric full polish open-end wrenches
- Overall Length 7-5/8"
- Application Heavy duty
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 31417
- Zoro # G9731414
- UPC # 660731607864
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7-5/8" |
Details
Includes | Metric full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 1/4" |
Description
Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 14 x 17 mm. Total length: 7-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X15)
- CHAMPION CUTTING TOOL CHAMPION HANDLE (AC35108CQ)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1 (61-063)
- URREA Full polished 12-point 45° box-end wrech, 9 Mm X 11 Mm opening size. (80911)
- URREA Full polished 12-pt 15° box-end wrench, 27 Mm X 30 Mm opening size (1077M)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 11/16" opening size (1135)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42568)
- Urrea Combination Wrenches