Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 1-3/8" x 1-7/16" opening size
Mfr # 3060
Zoro # G9731679
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full polish open-end wrenches
- Overall Length 15-3/4"
- Application Heavy duty
- Head Thickness 21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3060
- Zoro # G9731679
- UPC # 660731607727
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-3/4" |
Details
Includes | Full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 21/32" |
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 1-3/8" x 1-7/16". Total length: 15-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier, Internal, 0Deg, 1 pc. (J364)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431278)
- WILTON Soft Face Sledge, 8 lb, 24 In, Rubber/Steel (40824)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- URREA 12-point Full polished flex head Wrench, 3/8" opening size (1270-12)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size (1155)
- URREA 9/16" Non-sparking Combination 12-point Wrench (UH1218)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- URREA 12-point extra long combination wrench 13 mm opening size (1213ML)
- GEARWRENCH 5/16" 6 Point Combination Wrench (81769)
- Urrea Combination Wrenches