Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 1-1/16" x 1-5/16" opening size
Mfr # 3055
Zoro # G9746893
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-1/2"
- Includes Full polish open-end wrenches
- Application Heavy duty
- Head Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3055
- Zoro # G9746893
- UPC # 660731607703
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 14-1/2" |
Details
Includes | Full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 9/16" |
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 1-1/4" x 1-5/16". Total length: 14-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- TOOLPRO Pro Pole Sander Pole (TP04030)
- STARRETT Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-10)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- URREA Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size (1052M)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- HARVEST FORGE Combination Wrench, 1-3/8" (88140)
- Urrea Wrenches