Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 1-11/16" x 1-13/16" opening size
Mfr # 3075
Zoro # G9732029
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 18"
- Includes Full polish open-end wrenches
- Head Thickness 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3075
- Zoro # G9732029
- UPC # 660731607772
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 18" |
Details
Application | Heavy duty |
Includes | Full polish open-end wrenches |
Head Thickness | 11/16" |
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 1-11/16" x 1-13/16". Total length: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 5PK (48-00-5502)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- EUROBOOR Arbor MT2 - 3/4 inch Weldon w/out coolant (MC.2)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- URREA 12-point extra long combination wrench 10 mm opening size (1210ML)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- URREA 12-point black finish combination wrench 23 mm opening size (1223MB)
- URREA Full polished 12-point 15° box-end wrench, 1/2" X 9/16" opening size (1126)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- GEARWRENCH 34 90T 12 PT Combi Ratchet Wrench (KDT86949)
- Urrea Combination Wrenches