Shop All Flare Nut Wrenches
Urrea
Full polished flare nut wrenches (Set of 5 pieces), metric.
Mfr # 3700M
Zoro # G9712989
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.02 in
- Application Heavy duty
- Material Steel
- Includes Wrench set, 5 pieces
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 3700M
- Zoro # G9712989
- UPC # 660731608250
- Country of Origin Mexico
- Category Flare Nut Wrenches
Dimensions
Overall Length | 11.02 in |
Details
Wrench Item | Wrench Set |
Application | Heavy duty |
Material | Steel |
Includes | Wrench set, 5 pieces |
Number of Pieces | 5 |
Description
Set of 5 pieces. This unique design is mainly used in repairs and maintenance of refrigeration systems, where often times the nuts or couplings are made from soft materials, thus the importance of having a perfect fit, to avoid damaging the parts. They help tighten or loosen pipe joints made mainly with soft metals, like bronze, copper and aluminium. They have an ergonomic geometry that improves grip and fastening since their openings are precision-cut. Wrenches sizes included: 9 x 11mm, 10 x 12mm, 13 x 14mm, 15 x 17mm, 16 x 18mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 16 Oz (116)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- STEREN Precision Stripper and Cutter Tool 10-22 (993-640)
- EVOLUTION 7" Thin Steel Cutting Blade, 20mm Arbor (180BLADETS)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- URREA Full polished flare nut wrench, 9 Mm X 11 Mm opening size. (3709M)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- GEARWRENCH 5 Piece Ratcheting Flex Head Flare Nut SAE Wrench Set (89100)
- PROTO Flare Nut Wrench, Head Size 10mm (J3810M)
- WESTWARD Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L (1EYN2)
- Urrea Wrenches