Shop All Combination Wrench Sets
Urrea
Full polished 6-pt combination wrench set 13PC MM
Mfr # 1200DHM
Zoro # G9829749
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Includes Wrench sets, 13 pieces
- Color Silver
- Weight 3.66 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200DHM
- Zoro # G9829749
- UPC # 660731681642
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 13 |
Includes | Wrench sets, 13 pieces |
Color | Silver |
Weight | 3.66 lbs |
Material | Steel |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Set 3/8" Dr 5 Pc Set Hex Bit Skts w/Long (361)
- HHIP 1-1/8" Combination Wrench (7023-1019)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Satin finish 12-point combination wrench set 15 pc (1200FA)
- URREA Satin finish 12pt combination wrench set 25 pc (1200QMA)
- URREA FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc (1200FC)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA Full polished 12-pt combination wrench set 19PC mm (120070M)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13/11 11-pcs. (96400802)
- Urrea Combination Wrench Sets