Shop All Combination Wrench Sets
Urrea
Full polished 6-point combination wrench set 6 pc
Mfr # 1200DH
Zoro # G9830640
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Includes Wrench sets, 13 pieces
- Material Steel
- Color Silver
- Features Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1200DH
- Zoro # G9830640
- UPC # 660731681635
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 13 |
Includes | Wrench sets, 13 pieces |
Material | Steel |
Color | Silver |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”. |
Weight | 5.6 lbs |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8", 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40615X20)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- TEKTON 49 mm Combination Wrench (WCB24049)
- JOHNSON LEVEL & TOOL Digital Laser Level/Angle Finder, Adj Arm (40-6065)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA Metric Long Pattern Combination Wrench Set (12-Piece) (1200AML)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 11 pieces), metric (1100SM)
- URREA Fan clutch wrench set 4PC (973)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric (1100DM)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- WESTWARD Combo Wrench Set, 3/8-3/4 in, 10-19mm, 14Pc (4YR24)
- Urrea Combination Wrench Sets