Shop All Combination Wrench Sets
Urrea
Full polished 12pt short combin wrench set 9pc
Mfr # 1200T9
Zoro # G9805459
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Includes Wrench sets, 9 pieces
- Color Silver
- Features Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. The set includes: 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1200T9
- Zoro # G9805459
- UPC # 660731601848
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 9 |
Includes | Wrench sets, 9 pieces |
Color | Silver |
Features | Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. The set includes: 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”. |
Material | Steel |
Weight | 1.49 lbs |
Item | Wrench set |
Description
Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. The set includes: 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD59/64)
- STANLEY DeWalt Fixed Bar Screwdriver Set 4 pc (DWHT65200)
- TEKTON 3/8 Inch Drive x 5/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15208)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- URREA Full polished 12-pt extra long combination wrench set 11 pc (1200AL)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA Full polished 12-point 45° box-end wreches (set of 6 pieces), inches (8100C)
- PROSKIT Combination Wrench Set, Metric, 9pc (HW-6509B)
- Urrea Wrenches