Shop All Combination Wrench Sets
Urrea
FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc
Mfr # 1200FC
Zoro # G9832643
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 16
- Includes Wrench sets, 16 pieces
- Weight 4.14 lbs
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1200FC
- Zoro # G9832643
- UPC # 660731649413
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 16 |
Includes | Wrench sets, 16 pieces |
Weight | 4.14 lbs |
Material | Steel |
Color | Silver |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, Pouch. |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, Pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6240)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (4LXY7)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 4-3/4" L, Chrome Finish (440G12)
- INGERSOLL-RAND Needle Kit, 19 Pcs (PF2219-22-19)
- URREA Full polished 12-pt combination wrench set 19PC mm (120070M)
- URREA Satin finish 12pt combination wrench set 15pc (1200FMA)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- URREA Full polished 12-pt combination wrench set 9PC mm (1200HM)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- Urrea Wrenches