Shop All Combination Wrenches
Urrea
Full Polished 12-Pt Short Combination Wrench 13MM
Mfr # 1213MT
Zoro # G9792490
product price: $5.25
/ea
Sold in multiples of 6 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full polished 12-point metric short combination wrench. Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time comes to repair or maintain them. 12-point box-end with 15° angle for comfortable handling. The Super Drive box-end distributes the torque force applied around the entire nut head, thus avoiding corner deformations. Opening dimensions: 13mm. Length: 5 1/4". Torsion Endurance: 548.7 Lb-In. 1017.7 Lb-In.
- Includes 12-point short combination wrenches
- Overall Length 5-1/4"
- Application Heavy duty
- Head Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1213MT
- Zoro # G9792490
- UPC # 660731602289
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/4" |
Head Size | 13mm |
Details
Features | Full polished 12-point metric short combination wrench. Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time comes to repair or maintain them. 12-point box-end with 15° angle for comfortable handling. The Super Drive box-end distributes the torque force applied around the entire nut head, thus avoiding corner deformations. Opening dimensions: 13mm. Length: 5 1/4". Torsion Endurance: 548.7 Lb-In. 1017.7 Lb-In. |
Includes | 12-point short combination wrenches |
Application | Heavy duty |
Description
Full polished 12-point metric short combination wrench. Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time comes to repair or maintain them. 12-point box-end with 15° angle for comfortable handling. The Super Drive box-end distributes the torque force applied around the entire nut head, thus avoiding corner deformations. Opening dimensions: 13mm. Length: 5 1/4". Torsion Endurance: 548.7 Lb-In. 1017.7 Lb-In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (H823C/D/E)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- PACIFIC HANDY CUTTER Enclosed Fixed Blade Safety Cutter, Plastic (BC347)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- GEARWRENCH Combo Wrench Ratch 19Mm (9119)
- Urrea Combination Wrenches