Shop All Combination Wrench Sets
Urrea
Full polished 12-pt combination wrench set 9PC mm
Mfr # 1200HM
Zoro # G9805571
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Includes Wrench sets, 9 pieces
- Color Silver
- Weight 1.81 lbs
- Features Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200HM
- Zoro # G9805571
- UPC # 660731601763
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 9 |
Includes | Wrench sets, 9 pieces |
Color | Silver |
Weight | 1.81 lbs |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm. |
Material | Steel |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- LENOX SAW HOLE 1-3/8"" W/ARBR (1772727)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 280mm (3725Z-280-72T)
- URREA Full polished 12-point 45° box-end wreches (set of 6 pieces), inches (8100C)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000D)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric (1100DM)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- URREA Full polished 12-point combination wrench set 7 pc (1200H)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- Urrea Combination Wrench Sets