Shop All Combination Wrench Sets
Urrea
Full polished 12-pt combination wrench set 26PC mm
Mfr # 1200QM
Zoro # G9805492
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 26
- Includes Wrench sets, 26 pieces
- Weight 17.04 lbs
- Material Steel
- Features Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1200QM
- Zoro # G9805492
- UPC # 660731601824
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 26 |
Includes | Wrench sets, 26 pieces |
Weight | 17.04 lbs |
Material | Steel |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm. |
Color | Silver |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79633CLB113505)
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- MILWAUKEE TOOL 4-1/8" 10 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2310)
- URREA Obstruction Wrenches (Set of 3 pieces), inches. (1700A)
- URREA Full polished 12-pt combination wrench set 26 pc (120080)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- URREA FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc (1200FC)
- URREA Full polished 6-pt combination wrench set 13PC MM (1200DHM)
- ECLIPSE Combo Wrench Set, Steel, 2-3/4 to 4 in. (900-070)
- Urrea Combination Wrench Sets